CAPSCREW HX 931-12.9 8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 931-12.9 8X50

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-008-0050
  • Mfr. Model # H028-008-0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 8 mm x 50 mm.

Technical Specs

  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Rockwell Hardness 39/44-C
  • Head Height 5.3mm
  • Proof Load 35,500 PSI
  • Head Width 13mm
  • Fastener Finish Plain
  • Fastener Length 50mm
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Min. Thread Length 22mm
  • Flange Dia. 14.38mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list