Skip Content
CAPSCREW HX 931-12.9 8X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 8X100

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-008-0100
  • Mfr. Model # H028-008-0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 8 mm x 100 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness 39/44-C
  • Tensile Strength 174,000 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 13mm
  • Proof Load 35,500 PSI
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 100mm
  • Fastener Finish Plain
  • Flange Dia. 14.38mm
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list