Skip Content
CAPSCREW HX 931-12.9 5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 5X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-005-0045
  • Mfr. Model # H028-005-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 5 mm x 45 mm.

Technical Specs

  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Tensile Strength 174,000 PSI
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Rockwell Hardness 39/44-C
  • Proof Load 13,800 PSI
  • Head Width 8mm
  • Head Height 3.5mm
  • Thread Direction Right Hand
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 45mm
  • Flange Dia. 8.79mm
  • Min. Thread Length 16mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list