Skip Content
CAPSCREW HX 931-12.9 5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 5X30

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-005-0030
  • Mfr. Model # H028-005-0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 5 mm x 30 mm.

Technical Specs

  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Head Height 3.5mm
  • Head Width 8mm
  • Proof Load 13,800 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 30mm
  • Flange Dia. 8.79mm
  • Min. Thread Length 16mm
  • Basic Material Steel
  • Dia./Thread Size M5
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List