Skip Content
CAPSCREW HX 931-12.9 16X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 16X60

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-016-0060
  • Mfr. Model # H028-016-0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 16 mm x 60 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Head Height 10mm
  • Proof Load 152,000 PSI
  • Head Width 24mm
  • Fastener Finish Plain
  • Fastener Length 60mm
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Flange Dia. 26.75mm
  • Min. Thread Length 38mm
  • System of Measurement Metric
  • Dia./Thread Size M16
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List