Skip Content
CAPSCREW HX 931-12.9 16X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 16X100

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-016-0100
  • Mfr. Model # H028-016-0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 16 mm x 100 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39/44-C
  • Head Height 10mm
  • Head Width 24mm
  • Proof Load 152,000 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 100mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Flange Dia. 26.75mm
  • Min. Thread Length 38mm
  • System of Measurement Metric
  • Dia./Thread Size M16
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list