Skip Content
CAPSCREW HX 931-12.9 12X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 12X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-012-0045
  • Mfr. Model # H028-012-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 12 mm x 45 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 174,000 PSI
  • Thread Type Metric
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Head Width 19mm
  • Proof Load 81,800 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 45mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Min. Thread Length 30mm
  • Flange Dia. 21.1mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list