Skip Content
CAPSCREW HX 931-12.9 10X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HX 931-12.9 10X50

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-010-0050
  • Mfr. Model # H028-010-0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 10 mm x 50 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Proof Load 56,300 PSI
  • Head Width 17mm
  • Head Height 6.4mm
  • Rockwell Hardness 39/44-C
  • Fastener Finish Plain
  • Fastener Length 50mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 12.9
  • Flange Dia. 18.9mm
  • Min. Thread Length 26mm
  • Dia./Thread Size M10
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List