Skip Content
CAPSCREW HX 931-12.9 10X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 10X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-010-0045
  • Mfr. Model # H028-010-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 10 mm x 45 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 174,000 PSI
  • Thread Style Partially Threaded
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Head Width 17mm
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Proof Load 56,300 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 45mm
  • Flange Dia. 18.9mm
  • Min. Thread Length 26mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list