!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCREW HX 931-12.9 10X40

CAPSCREW HX 931-12.9 10X40

FULLER METRIC

CAPSCREW HX 931-12.9 10X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW HX 931-12.9 10X40

CAPSCREW HX 931-12.9 10X40

FULLER METRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.28 per 100

EHC: EHC :
Min Qty 100 = $109.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLMH028-010-0040
  • Mfr. Model # H028-010-0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 10 mm x 40 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Direction Right Hand
  • Head Width 17mm
  • Tensile Strength 174,000 PSI
  • System of Measurement Metric
  • Type High Strength
  • Thread Size M10 x 1.5
  • Fastener Length 40mm
  • Head Height 6.4mm
  • Rockwell Hardness 39/44-C
  • Thread Style Partially Threaded
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list