Skip Content
CAPSCREW HX 931-10.9 8X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-10.9 8X75

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH023-008-0075
  • Mfr. Model # H023-008-0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 10.9 metric. Size 8 mm x 75 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,000 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 32/39-C
  • Head Height 5.3mm
  • Head Width 13mm
  • Thread Direction Right Hand
  • Proof Load 30,400 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 75mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Min. Thread Length 22mm
  • Flange Dia. 14.38mm
  • Dia./Thread Size M8
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list