CAPSCREW HX 931-10.9 8X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 931-10.9 8X60

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH023-008-0060
  • Mfr. Model # H023-008-0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 8 mm x 60 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 145,000 PSI
  • Item Hex Head Cap Screws
  • Rockwell Hardness 32/39-C
  • Head Height 5.3 mm
  • Proof Load 30,400 PSI
  • Head Width 13 mm
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Plain
  • Fastener Length 60mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list