CAPSCREW HX 931-10.9 24X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 931-10.9 24X200

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH023-024-0200
  • Mfr. Model # H023-024-0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 24 mm x 200 mm.

Technical Specs

  • Tensile Strength 145,000 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Rockwell Hardness 32/39-C
  • Head Height 15 mm
  • Proof Load 293,000 PSI
  • Head Width 36 mm
  • Fastener Finish Plain
  • Fastener Length 200mm
  • Fastener Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list