CAPSCREW HX 931-10.9 18X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 931-10.9 18X70

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH023-018-0070
  • Mfr. Model # H023-018-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 18 mm x 70 mm.

Technical Specs

  • Tensile Strength 145,000 PSI
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Head Width 27 mm
  • Head Height 11.5 mm
  • Proof Load 159,000 PSI
  • Fastener Finish Plain
  • Fastener Length 70mm
  • Fastener Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list