Skip Content
CAPSCREW HX 931-10.9 12X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-10.9 12X90

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH023-012-0090
  • Mfr. Model # H023-012-0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 12 mm x 90 mm.

Technical Specs

  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Thread Style Partially Threaded
  • Item Hex Head Cap Screws
  • Thread Type Metric
  • Thread Direction Right Hand
  • Tensile Strength 145,000 PSI
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Proof Load 70,000 PSI
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 10.9
  • Fastener Length 90mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list