CAPSCREW HX 931-10.9 10X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 931-10.9 10X75

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH023-010-0075
  • Mfr. Model # H023-010-0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 10 mm x 75 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 145,000 PSI
  • Item Hex Head Cap Screws
  • Rockwell Hardness 32/39-C
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Proof Load 48,100 PSI
  • Fastener Finish Plain
  • Fastener Length 75mm
  • Fastener Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list