Skip Content
Discontinued with Replacement
CAPSCREW HX 8.8 933 ZP 6X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 933 ZP 6X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01210.060.050
  • Mfr. Model # 01210.060.050
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 ZP M6-1X50

Price: NA

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 6 x 50 mm.

Technical Specs

  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Item Hex Head Cap Screws
  • Rockwell Hardness 20-30 HRC
  • Thread Direction Right Hand
  • Head Height 4 mm
  • Proof Load 11,600 N
  • Head Width 10 mm
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 50mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list