Skip Content
CAPSCREW HX 8.8 933 ZP 14X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 933 ZP 14X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01210.140.070
  • Mfr. Model # 01210.140.070
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 14 x 70 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness 20-30 HRC
  • Thread Direction Right Hand
  • Head Height 8.8 mm
  • Head Width 22 mm
  • Proof Load 66,700 N
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 70mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List