Skip Content
CAPSCREW HX 8.8 933 ZP 12X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 933 ZP 12X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01210.120.090
  • Mfr. Model # 01210.120.090
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 12 x 90 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 20-30 HRC
  • Head Width 19 mm
  • Head Height 7.5 mm
  • Proof Load 48,900 N
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 90mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list