Skip Content
CAPSCREW HX 8.8 933 ZP 10X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 933 ZP 10X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01210.100.070
  • Mfr. Model # 01210.100.070
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 10 x 70 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 20-30 HRC
  • Head Height 6.4 mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 17 mm
  • Proof Load 33,700 N
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 70mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list