Skip Content
CAPSCREW HX 8.8 933 20X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 933 20X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01010.200.080
  • Mfr. Model # 01010.200.080
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, metric, grade 8.8, coarse thread, plain finish. Size 20 mm x 80 mm.

Technical Specs

  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Item Hex Head Capscrew
  • Thread Type Metric
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 23-34HRC
  • Head Height 12.5 mm
  • Thread Direction Right Hand
  • Head Width 30 mm
  • Proof Load 147,000 N
  • Fastener Length 80mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list