Skip Content
CAPSCREW HX 8.8 931 ZP 5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 931 ZP 5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01200.050.050
  • Mfr. Model # 01200.050.050
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 5 x 50 mm.

Technical Specs

  • Thread Style Partially Threaded
  • Head Type Hex
  • Item Hex Head Capscrew
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 20-30HRC
  • Head Height 3.5 mm
  • Proof Load 8,230 N
  • Thread Direction Right Hand
  • Head Width 8 mm
  • Fastener Finish Plated Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 50mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List