Skip Content
Discontinued with Replacement
CAPSCREW HX 8.8 931 ZP 4X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 931 ZP 4X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01200.040.050
  • Mfr. Model # 01200.040.050
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 ZP M4-0.7X50

Price: NA

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 4 x 50 mm.

Technical Specs

  • Item Hex Head Capscrew
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 20-30HRC
  • Thread Direction Right Hand
  • Proof Load 5,100 N
  • Head Height 2.8 mm
  • Head Width 7 mm
  • Fastener Finish Plated Steel
  • Fastener Length 50mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list