CAPSCREW HX 8.8 931 14X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 8.8 931 14X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF01000.140.110
  • Mfr. Model # 01000.140.110
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, metric, grade 8.8, coarse thread, plain finish. Size 14 mm x 110 mm.

Technical Specs

  • Item Hex Head Capscrew
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness 20-30HRC
  • Head Height 8.8 mm
  • Head Width 22 mm
  • Proof Load 66,700 N
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Length 110mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list