Skip Content
Discontinued with Replacement
CAPSCREW HX 316SS 933A4 30X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 316SS 933A4 30X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF55010.300.100
  • Mfr. Model # 55010.300.100
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW D933 SS A4 M30-3.5X100

Price: NA

Product Details

Metric A4 stainless steel cap screw. Size M30 x 100 mm.

Technical Specs

  • Fastener Length 100mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list