Skip Content
CAPSCREW HX 10.9 933 24X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 10.9 933 24X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04110.240.070
  • Mfr. Model # 04110.240.070
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 10.9 metric. Size 24 mm x 70 mm.

Technical Specs

  • Thread Type Metric
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 31-39 HRC
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Height 15 mm
  • Proof Load 293,000 N
  • Head Width 36 mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 70mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list