!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCREW HX 10.9 931 8X100

CAPSCREW HX 10.9 931 8X100

APPROVED VENDOR

CAPSCREW HX 10.9 931 8X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW HX 10.9 931 8X100

CAPSCREW HX 10.9 931 8X100

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MEF04100.080.100
  • Mfr. Model # 04100.080.100
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 10.9 metric. Size 8 mm x 100 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Finish Plain Finish
  • Thread Direction Right Hand
  • Head Width 13 mm
  • Tensile Strength 1,000 N/mm²
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Material Steel
  • Thread Size M8 x 1.25
  • Fastener Length 100mm
  • Head Height 5.3 mm
  • Rockwell Hardness 31-39 HRC
  • Type Medium Strength

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list