Skip Content
CAPSCREW HEX SS 3/8-24X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX SS 3/8-24X2-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1H37F250
  • Mfr. Model # 1H37F250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.9 lbs

Product Details

18.8 stainless steel fine thread cap screw. Size 3/8-24 x 2-1/2 inches.

Technical Specs

  • Fastener Length 2-1/2"
  • Head Type Hexagonal
  • Item Cap Screws
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list