CAPSCREW HEX NC BRASS 5/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX NC BRASS 5/16X3

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS7H31C300
  • Mfr. Model # 7H31C300
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1015
  • Shipping Weight 0.08 lbs

Product Details

Cap screw, hex head, brass. Size 5/1-18 x 3 inch long.

Technical Specs

  • Fastener Length 3"
  • System of Measurement Inch
  • Head Type Hexagonal
  • Item Cap Screws
  • Basic Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list