Skip Content
CAPSCREW HEX NC BRASS 5/16X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX NC BRASS 5/16X1-1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS7H31C125
  • Mfr. Model # 7H31C125
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1015
  • Shipping Weight 36.56 lbs

Product Details

Cap screw, hex head, brass. Size 5/1-18 x 1-1/4 inch long.

Technical Specs

  • Fastener Length 1-1/4"
  • System of Measurement Inch
  • Head Type Hexagonal
  • Basic Material Brass
  • Item Cap Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list