CAPSCREW HEX NC BRASS 3/8X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX NC BRASS 3/8X3/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS7H37C75
  • Mfr. Model # 7H37C75
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1015
  • Shipping Weight 38.52 lbs

Product Details

Cap screw, hex head, brass. Size 3/8-16 x 3/4 inch long.

Technical Specs

  • Fastener Length 3/4"
  • Head Type Hexagonal
  • Item Cap Screws
  • System of Measurement Inch
  • Basic Material Brass
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list