CAPSCREW HEX GR8 NC YZ 5/8X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX GR8 NC YZ 5/8X9

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS14625
  • Mfr. Model # 14625
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 cap screw, UNC, plated finish. Size 5/8 x 9 inches.

Technical Specs

  • Finish Plated
  • Grade 8
  • Item Cap Screw
  • Size 5/8 x 9"
  • Meets/Exceeds SAE J429. ASME B18.2.1
  • Length under Head 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list