Skip Content
CAPSCREW HEX GR8 NC YZ 5/8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX GR8 NC YZ 5/8X7

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS14599
  • Mfr. Model # 14599
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 cap screw, UNC, plated finish. Size 5/8 x 7 inches.

Technical Specs

  • Finish Plated
  • Package Quantity 25
  • Grade 8
  • Item Cap Screw
  • Length under Head 7"
  • Meets/Exceeds SAE J429. ASME B18.2.1
  • Size 5/8 x 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list