CAPSCREW HEX GR8 NC YZ 5/16X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX GR8 NC YZ 5/16X1-3/4

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS13542
  • Mfr. Model # 13542
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 cap screw, UNC, plated finish. Size 5/16 x 1-3/4 inches.

Technical Specs

  • Package Quantity 50
  • Thread Size 5/16"
  • Finish Plated
  • Grade 8
  • Length under Head 1-3/4"
  • Item Cap Screw
  • Meets/Exceeds SAE J438

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list