Skip Content
CAPSCREW HEX GR8 NC YZ 1-1/2X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX GR8 NC YZ 1-1/2X6

IFASTGROUPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS15315
  • Mfr. Model # 15315
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, grade 8, plated, NC. Size 1-1/2 x 6 inches.

Technical Specs

  • Finish Plated
  • Grade 8
  • Proof Load (PSI) 120,000
  • Item Cap Screw
  • Size 1-1/2"-6"
  • Package Quantity 10
  • Type Hex GR8
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list