Skip Content
CAPSCREW HEX GR8 NC PL 7/8X3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX GR8 NC PL 7/8X3-3/4

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS14940
  • Mfr. Model # 14940
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 cap screw, UNC, plain finish. Size 7/8 x 3-3/4 inches.

Technical Specs

  • Finish Plain
  • Package Quantity 20
  • Grade 8
  • Item Cap Screw
  • Meets/Exceeds SAE J429. ASME B18.2.1
  • Size 7/8 x 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list