Skip Content
CAPSCREW HEX GR8 NC PL 5/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX GR8 NC PL 5/16X7/8

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS13497
  • Mfr. Model # 13497
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 UNC cap screw with plain finish. Size: 5/16 x 3/4 inch.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness 25/34-C
  • Head Width 1/2"
  • Thread Direction Right Hand
  • Head Height 0.195" - 0.235"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 8
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list