CAPSCREW HEX GR8 NC PL 3/8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX GR8 NC PL 3/8X7

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS13871
  • Mfr. Model # 13871
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 cap screw, UNC, plain finish. Size 3/8 x 7 inches.

Technical Specs

  • Finish Plain
  • Grade 8
  • Meets/Exceeds SAE J495
  • Item Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list