Skip Content
CAPSCREW HEX GR8 NC PL 3/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX GR8 NC PL 3/8X1

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS13681
  • Mfr. Model # 13681
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 cap screw, UNC, plain finish. Size 3/8 x 1 inch.

Technical Specs

  • Finish Plain
  • Thread Size 3/8"-16
  • Package Quantity 50
  • Grade 8
  • Length under Head 1"
  • Item Cap Screw
  • Meets/Exceeds SAE J461

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list