CAPSCREW HEX GR8 NC PL 1/2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX GR8 NC PL 1/2X3

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS14176
  • Mfr. Model # 14176
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 8 cap screw, UNC, plain finish. Size 1/2 x 3 inches.

Technical Specs

  • Thread Size 1/2"-13
  • Finish Plain
  • Grade 8
  • Length under Head 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list