CAPSCREW HEX GR8 NC PL 1-1/2X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX GR8 NC PL 1-1/2X4-1/2

IFASTGROUPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS15301
  • Mfr. Model # 15301
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, grade 8, NC. Size 1-1/2 x 4-1/2 inches.

Technical Specs

  • Grade 8
  • Proof Load (PSI) 120,000
  • Finish Plain
  • Item Cap Screw
  • Package Quantity 12
  • Size 1-1/2 "-4-1/2"
  • Type Hex GR8
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list