Skip Content
CAPSCREW HEX GR8 NC 3/4X8-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HEX GR8 NC 3/4X8-1/2 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH8C34-812
  • Mfr. Model # BCSH8C34-812
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Product Details

Grade 8 UNC cap screw with plain finish. Size: 3/4 x 8-1/2 inch.

Technical Specs

  • Head Type Hex
  • Item Hex Head Cap Screws
  • Thread Style Partially Threaded
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Rockwell Hardness 32/38-C
  • Head Width 1-1/8"
  • Proof Load 12,000 PSI
  • Head Height 0.4555" - 0.524"
  • Thread Direction Right Hand
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8
  • Fastener Length 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list