Discontinued with Replacement
CAPSCREW HEX GR8 NC 1X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX GR8 NC 1X7

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH8C1-7
  • Mfr. Model # CSH8C1-7
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW GR.8 UNC 1--8X7-

Your Price: NA

Product Details

Hex head cap screw, grade 8, NC. Size: 1 x 7 inch.

Technical Specs

  • Seal Material Steel
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Item Hex Head Cap Screw
  • Head Height 0.591" - 0.700"
  • Head Width 1-1/2"
  • Rockwell Hardness 32/38-C
  • Proof Load 120,000 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list