Skip Content
CAPSCREW HEX GR8 NC 1-1/8X6 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HEX GR8 NC 1-1/8X6 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH8C118-6
  • Mfr. Model # BCSH8C118-6
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

Hex head cap screw, grade 8, NC. Size: 1-1/8 x 6 inch.

Technical Specs

  • Head Type Hex
  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Rockwell Hardness 32/38-C
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 0.658" - 0.780"
  • Head Width 1-11/16"
  • Proof Load 12,000 PSI
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Screw Grade/Class Grade 8
  • Fastener Length 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List