Skip Content
CAPSCREW HEX GR5 NC 7/8X6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HEX GR5 NC 7/8X6-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH5C78-612
  • Mfr. Model # CSH5C78-612
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, grade 5, NC. Size: 7/8 x 6-1/2 inch.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 120,000 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.531" - 0.604"
  • Proof Load 85,000 PSI
  • Head Width 1-5/16"
  • Rockwell Hardness 25/34-C
  • Fastener Finish Plain
  • Screw Grade/Class Grade 5
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list