Skip Content
CAPSCREW HEX GR5 NC 7/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HEX GR5 NC 7/16X3

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH5C716-3
  • Mfr. Model # CSH5C716-3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Cap screw, hex, grade 5, NC. Size 7/16 x 3 inches.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hex
  • Tensile Strength 120 000 PSI
  • Thread Style Partially threaded
  • Rockwell Hardness 25/34-C
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 0.272" - 0.316"
  • Proof Load 85,000 PSI
  • Head Width 5/8"
  • Screw Grade/Class Grade 5
  • Fastener Length 3"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list