Discontinued with Replacement
CAPSCREW HEX GR5 NC 5/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX GR5 NC 5/8X2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH5C58-2
  • Mfr. Model # CSH5C58-2
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs
Suggested Replacement Product
CAPSCREW GR.5 UNC 5/8-11X2-

Your Price: NA

Product Details

Cap screw, hex, grade 5, NC. Size 5/8 x 2 inches.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 120 000 PSI
  • Rockwell Hardness 25/34-C
  • Head Height 0.378" - 0.444"
  • Head Width 15/16"
  • Proof Load 85,000 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list