Skip Content
CAPSCREW HEX GR5 NC 1/4X7 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX GR5 NC 1/4X7 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBCSH5C14-7
  • Mfr. Model # BCSH5C14-7
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Grade 5 cap screw, UNC, plain finish. Size 1/4 x 7 inches.

Technical Specs

  • Finish Plain
  • Package Quantity
  • Grade 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list