Skip Content
CAPSCREW HEX GR5 NC 1/4X3-1/4 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HEX GR5 NC 1/4X3-1/4 PLTD

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH5C14-314P
  • Mfr. Model # CSH5C14-314P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Cap screw, hex, grade 5, plated, NC. Size 1/4 x 3-1/4 inches.

Technical Specs

  • Head Type Hex
  • Item Hex Head Cap Screw
  • Tensile Strength 120 000 PSI
  • Thread Style Partially threaded
  • Thread Type UNC
  • Rockwell Hardness 25/34-C
  • Thread Direction Right Hand
  • Head Width 7/16"
  • Head Height 0.150" - 0.188"
  • Proof Load 85,000 PSI
  • Fastener Finish Plated Steel
  • Screw Grade/Class Grade 5
  • Fastener Length 3-1/4"
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list