Skip Content
Discontinued with Replacement
CAPSCREW HEX GR5 NC 1/2X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX GR5 NC 1/2X3-1/4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSH5C12-314
  • Mfr. Model # CSH5C12-314
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
CAPSCREW GR.5 UNC 1/2-13X3-1/4

Price: NA

Product Details

Cap screw, hex, grade 5, NC. Size 1/2 x 3-1/4 inches.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 120 000 PSI
  • Item Hex Head Cap Screw
  • Thread Type UNC
  • Thread Style Partially threaded
  • Rockwell Hardness 25/34-C
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Head Height 0.302" - 0.364"
  • Proof Load 85,000 PSI
  • Screw Grade/Class Grade 5
  • Fastener Finish Plain
  • Screw Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list